Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater, Use With 5MKK8 Gate Operator

  • Mfr # G6518CSW

  • Zoro # G3176607


product price: $274.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gate Operators
Voltage
110V AC
Product Type
Self-Regulating Heater and Coil
Compatible with Manufacturer Model Number
CSW200UL
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6518CSW
Zoro #
G3176607
UPC #
012381775187
Country of Origin
United States

Details

Item
Heater
For Use With
Gate Operators
Voltage
110V AC
Product Type
Self-Regulating Heater and Coil
Compatible with Manufacturer Model Number
CSW200UL
Minimum Operating Temperature
-40 Degrees F
Compatible Manufacturer Model Number
CSW200UL
Compatible Manufacturer Part Number
CSW200UL
For Use With Mfr. Model Number
CSW200UL
Compatible with Manufacturer Model No.
CSW200UL
Compatible with Mfr. Model No.
CSW200UL
For Use with Mfr Model Number
CSW200UL
Operating Voltage
110V AC
Compatible Pump Manufacturer Part Number
CSW200UL
Compatible Mfr. Model Number
CSW200UL

Description

Heater, Product Type Self-Regulating Heater and Coil, For Use With Gate Operators, Operating Voltage 110V AC, Compatible with Grainger Part Number 5MKK8, Compatible with Manufacturer Model Number CSW200UL, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.