Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Liftmaster Indusl Door Opener, Trolley, Max H 18Ft T501L5G-18

Indusl Door Opener, Trolley, Max H 18Ft (Discontinued)

  • Mfr # T501L5G-18
  • Zoro # G9821813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T501L5G-18
Zoro #
G9821813
UPC #
012381147649
Country of Origin
Mexico

Dimensions

Max. Door Width (Ft.)
22
Max. Door Height (Ft.)
18
Door Width - Maximum
22 ft
Door Height - Maximum
18 ft

Details

Item
Industrial Door Opener
Includes
3-Button Indoor Surface Mount Station, Commercial Photo Eyes
Voltage
115 V
Type
Trolley
NEMA Rating
1
Standards
UL Listed 325
Motor Type
Continuous Duty
Radio Receiver
Built-In
Function
Rated For Up To 25 Cycles Per Hour At Peak Periods, Up To 80-90 Cycles Per Day, Ability to Control and Monitor with Smartphone
Motor HP
1/2 hp
Application
Commercial
Reversal System
Adjustable Friction Clutch
Motor Horsepower
1/2 hp
Actuation Method
Electric
Includes Timer-To-Close
Timer-to-Close Included
Control Type
(30) Keyless Entry Devices, (90) Remote Controls
Motor Duty
Continuous
Motor Voltage
115V AC
Cycle per Hour - Maximum
25
Timer-to-Close - Maximum
60 sec
Cycle per Day - Maximum
90
Bearing Type
Ball Bearings
Product Type
Slide Door Operator
Timer-to-Close - Minimum
5 sec
Housing Material
Steel
Warranty
2 yr

Description

Industrial Door Opener, Trolley, Max. Door Height (Ft.) 18, Max. Door Width (Ft.) 22, Motor Type Continuous Duty, Motor HP 1/2 hp, Voltage 115 V, Commercial, Reversal System Adjustable Friction Clutch, Radio Receiver Built-In, Rated For Up To 25 Cycles Per Hour At Peak Periods, Up To 80-90 Cycles Per Day, Ability to Control and Monitor with Smartphone, Standards UL Listed 325, Includes 3-Button Indoor Surface Mount Station, Commercial Photo Eyes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.