Jackshaft Commercial Operator
Mfr # JHDC7S1BMC
Zoro # G013332737
product price: $1,365.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Standards
ANSI/CAN/UL325 (USA/Canada), NOM/IFETEL (Mexico)
Includes
Commercial Photo Eyes
Control Type
3-Button Control
Drive Shaft Size
1 in
Actuation Method
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHDC7S1BMC
Zoro #
G013332737
UPC #
-
Country of Origin
Mexico
Dimensions
Drive Shaft Size
1 in
Chain Length
5.5 ft
Overall Length
39.94 in
Overall Height
14.38 in
Overall Width
11.13 in
Details
Item
Jackshaft Commercial Operator
Standards
ANSI/CAN/UL325 (USA/Canada), NOM/IFETEL (Mexico)
Includes
Commercial Photo Eyes
Control Type
3-Button Control
Actuation Method
Electric
Motor Voltage
24V DC
Cycle per Hour - Maximum
20
Warranty
2 yr
Motor Horsepower
1/2 hp
Includes Timer-To-Close
Timer-to-Close Included
Drive Ratio
65 to 1
Product Type
Jackshaft Operator
Weight Capacity
700 lb
Radio Receiver
Built-In
Housing Material
Steel
Handing Orientation
Non-Handed
Cycle per Day - Maximum
90
Description
Jackshaft Commercial Operator, Radio Receiver Built-In, Standards ANSI/CAN/UL325 (USA/Canada), NOM/IFETEL (Mexico), Includes Commercial Photo Eyes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.