Zoro Homepage

Liftmaster Smart Video Intercom - S - 5" Touchscreen - Building, Home, Gate, Residential

  • Mfr # CAPXS

  • Zoro # G312923643


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
4 in
Depth
2 in
Voltage
16V DC
Includes
12V DC Trasformer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPXS
Zoro #
G312923643
UPC #
012381199334
Country of Origin
Mexico

Dimensions

Height
8 in
Width
4 in
Depth
2 in
Overall Depth
2 in
Overall Width
8 in
Overall Height
4 in
Video Resolution Width
1,080 px
Video Screen Size
5 in
Screen Size
5 in

Description

Video Interco Wireless Call Box Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.