Zoro Homepage

Slide Gate Operator, 1000 lb., 26-1/2 in.H

  • Mfr # SL3000501UL

  • Zoro # G2419457


product price: $3,492.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Type
Dual Gate
For Use With
375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, HTRNB, KPW250, KPW5, LOOPDETLM, Mfr. No. MPEL, STAR1000
Includes
(2) Keys, (2) Warning Signs, #41 30 ft Chain, Cover, Eye Bolt Kit, Operator, Retro Reflective Photo Eye, Warranty Card
Time Intervals
1 Foot Per Second
Cycle
Continuous Cycles/Day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3000501UL
Zoro #
G2419457
UPC #
012381177745
Country of Origin
Mexico

Dimensions

Depth
21 39/64 in
Height
26 1/2 in
Width
18 7/64 in
Manufacturer Warranty Length
5 yr
Overall Width
20 3/8 in
Overall Height
18 1/8 in
Compatible Gate Maximum Length
50 ft
Overall Depth
26 1/2 in

Details

Item
Slide Gate Operator
Type
Dual Gate
For Use With
375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, HTRNB, KPW250, KPW5, LOOPDETLM, Mfr. No. MPEL, STAR1000
Includes
(2) Keys, (2) Warning Signs, #41 30 ft Chain, Cover, Eye Bolt Kit, Operator, Retro Reflective Photo Eye, Warranty Card
Time Intervals
1 Foot Per Second
Cycle
Continuous Cycles/Day
Operation
Commercial and Industrial Grade
Color
Black
Max. Capacity
1000 lb
Construction
Steel
Standards
UL 325
Safety Features
(6) Monitored Safety Inputs, Anti-Tailgate, Battery Back Up, Emergency Release, Inherent Reversing Sensor, Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Surge Suppression
Voltage
115V AC
Motor
1/2 HP
Minimum Operating Temperature
-4 Degrees F
Power Source
Battery
Material
Steel
Maximum Operating Temperature
140 Degrees F
Compatible Gate Maximum Capacity
1,000 lb
Features
Gate Safety Sensors, Prevent Accidents, Quick Close Feature
Gate Operating Speed
1 Foot Per Second
Maximum Motor Horsepower
1/2 hp
Compatible Gate Type
Dual Slide
Operating Voltage
115V AC

Description

Slide Gate Operator, Overall Height 18 1/8 in, Operating Voltage 115V AC, Includes (2) Keys, (2) Warning Signs, #41 30 ft Chain, Cover, Eye Bolt Kit, Operator, Retro Reflective Photo Eye, Warranty Card, Gate Operating Speed 1 Foot Per Second, Power Source Battery, Overall Width 20 3/8 in, Overall Depth 26 1/2 in, Color Black, Material Steel, Maximum Motor Horsepower 1/2 hp, Features Gate Safety Sensors, Prevent Accidents, Quick Close Feature, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.