Zoro Homepage

Slide Gate Operator, 2000 lb., 26-1/2 in.H

  • Mfr # SL3000101UL

  • Zoro # G3361499


product price: $4,008.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Type
Dual Gate
For Use With
375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, HTRNB, KPW250, KPW5, LOOPDETLM, Mfr. No. MPEL, STAR1000
Includes
(2) Keys, (2) Warning Signs, #41 30 ft Chain, Cover, Eye Bolt Kit, Operator, Retro Reflective Photo Eye, Warranty Card
Safety Features
(6) Monitored Safety Inputs, Anti-Tailgate, Battery Back Up, Emergency Release, Inherent Reversing Sensor, Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Surge Suppression
Depth
21 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3000101UL
Zoro #
G3361499
UPC #
012381177738
Country of Origin
Mexico

Dimensions

Depth
21 39/64 in
Height
26 1/2 in
Width
18 7/64 in
Overall Depth
26 1/2 in
Overall Width
20 3/8 in
Compatible Gate Maximum Length
50 ft
Overall Height
18 1/8 in
Manufacturer Warranty Length
5 yr

Description

Slide Gate Operator, Overall Height 18 1/8 in, Operating Voltage 115V AC, Includes (2) Keys, (2) Warning Signs, #41 30 ft Chain, Cover, Eye Bolt Kit, Operator, Retro Reflective Photo Eye, Warranty Card, Gate Operating Speed 1 Foot Per Second, Power Source Battery, Overall Width 20 3/8 in, Overall Depth 26 1/2 in, Color Black, Material Steel, Maximum Motor Horsepower 1 hp, Features Gate Safety Sensors, Prevent Accidents, Quick Close Feature, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.