Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Liftmaster Slide Gate Operator, 2200 lb., 20 in. H CSL24U

Slide Gate Operator, 2200 lb., 20 in. H (Discontinued)

  • Mfr # CSL24U
  • Zoro # G2419466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSL24U
Zoro #
G2419466
UPC #
012381177882
Country of Origin
Mexico

Dimensions

Height
20 in
Width
14 39/64 in
Depth
21 7/64 in

Details

Item
Slide Gate Operator
Type
Dual Gate
For Use With
Mfr. No. MPEL, MBAT, HTR, LOOPDETLM, 828LM, 894LT, 813LM, 811LM, 894LT, 892LT, 375UT, G50XNL1218, G50XNL1818, G50ENL1218, G50ENL1818, KPW5, KPW250, STAR1000, EL1SS
Includes
Operator, (2) Batteries, Battery Tray, (2) Keys, (2) Covers, (2) Warning Signs, Warranty Card, Eye Bolt Kit, 30 ft No. 41 Chain, Retro Reflective Photo Eye
Safety Features
Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Inherent Reversing Sensor, Surge Suppression, (6) Monitored Safety Inputs, Anti-Tailgate, Battery Back Up, Emergency Release
Motor
DC
Time Intervals
1 Foot Per Second
Construction
Steel
Cycle
Continuous Cycles/Day
Color
Black
Max. Capacity
2200 lb
Standards
UL325
Voltage
120V DC
Operation
Commercial and Industrial Grade

Description

Slide Gate Operator, Includes Operator, (2) Batteries, Battery Tray, (2) Keys, (2) Covers, (2) Warning Signs, Warranty Card, Eye Bolt Kit, 30 ft No. 41 Chain, Retro Reflective Photo Eye, Color Black, Standards UL325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.