Zoro Homepage

Slide Gate Operator, Steel, Black

  • Mfr # IHSL24ULMC

  • Zoro # G012923929


product price: $3,983.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Includes
5 ft Small Profile Resistive Edge with Aluminum Channel, Monitored Retro Reflective Photo Eye
Color
Black
Overall Width
27 1/4 in
Voltage
120/240V AC
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHSL24ULMC
Zoro #
G012923929
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
27 1/4 in
Manufacturer Warranty Length
5 yr
Overall Height
25 1/4 in
Overall Depth
17 5/8 in
Compatible Gate Maximum Length
90 ft

Details

Item
Slide Gate Operator
Includes
5 ft Small Profile Resistive Edge with Aluminum Channel, Monitored Retro Reflective Photo Eye
Color
Black
Voltage
120/240V AC
Maximum Operating Temperature
140 Degrees F
Material
Steel
Compatible Gate Maximum Capacity
5,500 lb
Compatible Gate Type
Single Slide
Standards
UL Listed
Minimum Operating Temperature
-4 Degrees F
Features
Gate Safety Sensors, Manual Disconnect, Quick Close Feature, Safety Reversing
Gate Operating Speed
1 Foot Per Second
Power Source
Battery, Electric
Operating Voltage
120/240V AC

Description

Slide Gate Operator, Overall Height 25 1/4 in, Operating Voltage 120/240V AC, Includes 5 ft Small Profile Resistive Edge with Aluminum Channel, Monitored Retro Reflective Photo Eye, Gate Operating Speed 1 Foot Per Second, Power Source Battery, Electric, Overall Width 27 1/4 in, Overall Depth 17 5/8 in, Color Black, Material Steel, Features Gate Safety Sensors, Manual Disconnect, Quick Close Feature, Safety Reversing, Minimum Operating Temperature -4 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.