Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Gate Operator, Steel, Black

  • Mfr # INSL24ULMC

  • Zoro # G112923744


product price: $3,510.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Includes
5 ft Small Profile Resistive Edge with Aluminum Channel, Monitored Retro Reflective Photo Eye
Features
Gate Safety Sensors, Manual Disconnect, Quick Close Feature, Safety Reversing
Power Source
Battery, Electric
Maximum Operating Temperature
140 Degrees F
Overall Width
27 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INSL24ULMC
Zoro #
G112923744
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
27 1/4 in
Overall Height
25 1/4 in
Manufacturer Warranty Length
5 yr
Compatible Gate Maximum Length
70 ft
Overall Depth
17 5/8 in

Details

Item
Slide Gate Operator
Includes
5 ft Small Profile Resistive Edge with Aluminum Channel, Monitored Retro Reflective Photo Eye
Features
Gate Safety Sensors, Manual Disconnect, Quick Close Feature, Safety Reversing
Power Source
Battery, Electric
Maximum Operating Temperature
140 Degrees F
Color
Black
Minimum Operating Temperature
-4 Degrees F
Material
Steel
Voltage
120/240V AC
Compatible Gate Maximum Capacity
2,200 lb
Standards
UL Listed
Compatible Gate Type
Single Slide
Gate Operating Speed
1 Foot Per Second
Operating Voltage
120/240V AC

Description

Slide Gate Operator, Overall Height 25 1/4 in, Operating Voltage 120/240V AC, Includes 5 ft Small Profile Resistive Edge with Aluminum Channel, Monitored Retro Reflective Photo Eye, Gate Operating Speed 1 Foot Per Second, Power Source Battery, Electric, Overall Width 27 1/4 in, Overall Depth 17 5/8 in, Color Black, Material Steel, Features Gate Safety Sensors, Manual Disconnect, Quick Close Feature, Safety Reversing, Minimum Operating Temperature -4 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.