Zoro Homepage

Swing Gate Operator, 1600 lb., Black

  • Mfr # CSW24UL

  • Zoro # G2419475


product price: $3,752.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Gate
For Use With
375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, HTR, KPW250, KPW5, LOOPDETLM, MBAT, Mfr. No. MPEL, STAR1000
Includes
(2) Batteries, (2) Covers, (2) Keys, (2) Warning Signs, Arm Assembly, Hardware Bag, Operator, Retro Reflective Photo Eye, Warranty Card
Cycle
Continuous Cycles/Day
Width
14 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSW24UL
Zoro #
G2419475
UPC #
012381177899
Country of Origin
Mexico

Dimensions

Width
14 13/16 in
Depth
18 25/32 in
Height
27 43/64 in
Compatible Gate Maximum Length
18 ft
Overall Width
19 5/8 in
Overall Height
15 1/2 in
Manufacturer Warranty Length
5 yr
Overall Depth
28 in

Details

Item
Swing Gate Operator
Type
Dual Gate
For Use With
375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, HTR, KPW250, KPW5, LOOPDETLM, MBAT, Mfr. No. MPEL, STAR1000
Includes
(2) Batteries, (2) Covers, (2) Keys, (2) Warning Signs, Arm Assembly, Hardware Bag, Operator, Retro Reflective Photo Eye, Warranty Card
Cycle
Continuous Cycles/Day
Color
Black
Max. Capacity
1600 lb
Time Intervals
13 to 15 Seconds
Safety Features
(6) Monitored Safety Inputs, Anti-Tailgate, Battery Back Up, Emergency Release, Inherent Reversing Sensor, Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Surge Suppression
Motor
DC
Standards
UL 325
Construction
Steel
Operation
Commercial and Industrial Grade
Voltage
24V DC
Compatible Gate Maximum Capacity
1,600 lb
Features
Gate Safety Sensors, Prevent Accidents, Quick Close Feature
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Power Source
Battery
Material
Steel
Compatible Gate Type
Dual Swing
Gate Operating Speed
13 to 15 Seconds
Operating Voltage
24V DC

Description

Swing Gate Operator, Overall Height 15 1/2 in, Operating Voltage 24V DC, Includes (2) Batteries, (2) Covers, (2) Keys, (2) Warning Signs, Arm Assembly, Hardware Bag, Operator, Retro Reflective Photo Eye, Warranty Card, Gate Operating Speed 13 to 15 Seconds, Power Source Battery, Overall Width 19 5/8 in, Overall Depth 28 in, Color Black, Material Steel, Features Gate Safety Sensors, Prevent Accidents, Quick Close Feature, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.