Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Gate Operator, 2000 lb., 28 in. H

  • Mfr # CSW200101UL

  • Zoro # G2419448


product price: $5,123.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Gate
For Use With
375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, HTRNB, KPW250, KPW5, LOOPDETLM, Mfr. No. MPEL, STAR1000
Includes
(2) Covers, (2) Keys, (2) Warning Signs, Arm Assembly, Hardware Bag, Operator, Retro Reflective Photo Eye, Warranty Card
Construction
Steel
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSW200101UL
Zoro #
G2419448
UPC #
012381177707
Country of Origin
Mexico

Dimensions

Height
28 in
Depth
24 1/2 in
Width
16 13/32 in
Overall Height
15 1/4 in
Compatible Gate Maximum Length
22 ft
Manufacturer Warranty Length
5 yr
Overall Depth
28 in
Overall Width
24 3/4 in

Details

Item
Swing Gate Operator
Type
Dual Gate
For Use With
375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, HTRNB, KPW250, KPW5, LOOPDETLM, Mfr. No. MPEL, STAR1000
Includes
(2) Covers, (2) Keys, (2) Warning Signs, Arm Assembly, Hardware Bag, Operator, Retro Reflective Photo Eye, Warranty Card
Construction
Steel
Time Intervals
13 to 15 Seconds
Standards
UL 325
Voltage
115V AC
Safety Features
(6) Monitored Safety Inputs, Anti-Tailgate, Battery Back Up, Emergency Release, Inherent Reversing Sensor, Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Surge Suppression
Motor
1 HP
Color
Black
Max. Capacity
2000 lb
Operation
Commercial and Industrial Grade
Cycle
Continuous Cycles/Day
Material
Steel
Power Source
Electric
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Compatible Gate Type
Single Swing
Features
Gate Safety Sensors, Prevent Accidents, Quick Close Feature
Compatible Gate Maximum Capacity
2,000 lb
Maximum Motor Horsepower
1 hp
Gate Operating Speed
13 to 15 Seconds
Operating Voltage
115V AC

Description

Swing Gate Operator, Overall Height 15 1/4 in, Operating Voltage 115V AC, Includes (2) Covers, (2) Keys, (2) Warning Signs, Arm Assembly, Hardware Bag, Operator, Retro Reflective Photo Eye, Warranty Card, Gate Operating Speed 13 to 15 Seconds, Power Source Electric, Overall Width 24 3/4 in, Overall Depth 28 in, Color Black, Material Steel, Maximum Motor Horsepower 1 hp, Features Gate Safety Sensors, Prevent Accidents, Quick Close Feature, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.