Zoro Homepage

Transmitter, 390Mhz

  • Mfr # 971LM

  • Zoro # G2613116


product price: $29.79
/ea

Key Features

For Use With
Door Receiver
Transmitter
1 - Button
Voltage
3V
Operates On
3 Volt Lithium Battery
Includes
(2) Lithium Batteries, Directional Visor Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971LM
Zoro #
G2613116
UPC #
012381971978
Country of Origin
Mexico

Details

For Use With
Door Receiver
Item
Radio Transmitter
Transmitter
1 - Button
Voltage
3V
Operates On
3 Volt Lithium Battery
Includes
(2) Lithium Batteries, Directional Visor Clip
Operating Range
100 ft
Hz
390 MHz
Security
Non-Locking
Signal Frequency
390 MHz
Number of Channels
1
Operating Range - Maximum
100 ft
Compatible Product Type
Garage Door Operators
Control Functions
Open-Close
For Location
Indoor/Outdoor
Product Type
Radio Transmitter
Number of Buttons
1
Power Source
Battery
Operator Type
Button

Description

Radio Transmitter, -, 1 - Button, Operating Range 100 ft, Response Time (ms) -, Sensing Range (Ft.) -, Receiver Size (In.) -, Voltage 3V, 390 MHz, Operates On 3 Volt Lithium Battery, NEMA Rating -, Standards -, For Use With Door Receiver, Includes (2) Lithium Batteries, Directional Visor Clip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.