Zoro Homepage

Transmitter, 4 3/4 in L, 2 3/4 in H, Black

  • Mfr # 813LMX

  • Zoro # G314547779


product price: $32.29
/ea

Key Features

Standards
n
Number of Buttons
3
Overall Width
1 1/4 in
Overall Height
2 3/4 in
For Use With
Commercial Door Operators, Commercial Receivers, Gate Operators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813LMX
Zoro #
G314547779
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1 1/4 in
Overall Height
2 3/4 in
Overall Length
4 3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Transmitter
Standards
n
Number of Buttons
3
For Use With
Commercial Door Operators, Commercial Receivers, Gate Operators
Color
Black
Material
Plastic
Number of Programmable Codes
3
Includes
Battery
Product Type
Transmitter

Description

Transmitter, Product Type Transmitter, Includes Battery, For Use With Commercial Door Operators, Commercial Receivers, Gate Operators, Operating Voltage Not Applicable, Overall Length 4 3/4 in, Overall Height 2 3/4 in, Overall Width 1 1/4 in, Material Plastic, Color Black, Standards n, Manufacturer Warranty Length 1 yr, Number of Programmable Codes 3, Number of Buttons 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.