Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trolley Commercial Operator

  • Mfr # TDC7S1BMC

  • Zoro # G713343231


product price: $982.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Includes
Commercial Photo Eyes
Standards
ANSI/CAN/UL325 (USA/Canada), NOM/IFETEL (Mexico)
Radio Receiver
Built-In
Cycle per Day - Maximum
90
Cycle per Hour - Maximum
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDC7S1BMC
Zoro #
G713343231
UPC #
-
Country of Origin
Mexico

Dimensions

Drive Shaft Size
1 in
Overall Height
14.63 in
Chain Length
1.3 ft
Overall Width
11.94 in
Overall Length
37 in

Details

Item
Trolley Commercial Operator
Includes
Commercial Photo Eyes
Standards
ANSI/CAN/UL325 (USA/Canada), NOM/IFETEL (Mexico)
Radio Receiver
Built-In
Cycle per Day - Maximum
90
Cycle per Hour - Maximum
20
Motor Voltage
24V DC
Weight Capacity
700 lb
Warranty
2 yr
Drive Ratio
65 to 1
Motor Horsepower
1/2 hp
Housing Material
Metal
Handing Orientation
Non-Handed
Actuation Method
Electric
Control Type
3-Button Control
Product Type
Trolley Operator

Description

Trolley Commercial Operator, Radio Receiver Built-In, Standards ANSI/CAN/UL325 (USA/Canada), NOM/IFETEL (Mexico), Includes Commercial Photo Eyes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.