Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Garage Door Receiver, 6 in. L

  • Mfr # 860LM

  • Zoro # G1587078


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Type
Weather Resistant
For Use With
Control Keypads
Includes
Internal Antenna
Construction
Polycarbonate
Height
4 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860LM
Zoro #
G1587078
UPC #
012381002627
Country of Origin
Mexico

Dimensions

Height
4 13/64 in
Length
6 in
Width
3/4 in
Overall Length
6 in
Overall Height
4 1/4 in
Overall Width
3/4 in

Details

Item
Universal Garage Door Receiver
Type
Weather Resistant
For Use With
Control Keypads
Includes
Internal Antenna
Construction
Polycarbonate
Color
Gray
Operation
Commercial and Industrial Grade
Number of Buttons
3
Compatible with Manufacturer Model Number
811LM, PPK3M, PPLK1, PPLK1PH
Material
Polycarbonate
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
-31 Degrees F
Product Type
Receiver
Compatible Manufacturer Model Number
811LM, PPK3M, PPLK1, PPLK1PH
Compatible Manufacturer Part Number
811LM, PPK3M, PPLK1, PPLK1PH
For Use With Mfr. Model Number
811LM, PPK3M, PPLK1, PPLK1PH
Compatible with Manufacturer Model No.
811LM, PPK3M, PPLK1, PPLK1PH
Compatible with Mfr. Model No.
811LM, PPK3M, PPLK1, PPLK1PH
For Use with Mfr Model Number
811LM, PPK3M, PPLK1, PPLK1PH
Compatible Pump Manufacturer Part Number
811LM, PPK3M, PPLK1, PPLK1PH
Compatible Mfr. Model Number
811LM, PPK3M, PPLK1, PPLK1PH

Description

Universal Garage Door Receiver, Product Type Receiver, Includes Internal Antenna, For Use With Control Keypads, Overall Length 6 in, Overall Height 4 1/4 in, Overall Width 3/4 in, Material Polycarbonate, Color Gray, Compatible with Grainger Part Number 45GF96, Compatible with Manufacturer Model Number 811LM, PPK3M, PPLK1, PPLK1PH, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -31 Degrees F, Number of Buttons 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.