Video Intercom Wireless Call Box Large
Mfr # CAPXLV2MC
Zoro # G912923678
product price: $4,039.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Includes
120V AC to 24V DC Transformer
Overall Height
16 7/8 in
IK Rating
IK07
Communication Protocol
Ethernet, Wi-Fi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAPXLV2MC
Zoro #
G912923678
UPC #
012381223053
Country of Origin
Mexico
Dimensions
Overall Height
16 7/8 in
Video Screen Size
10 in
Overall Width
11 in
Video Resolution Width
1,080 px
Overall Depth
3 3/4 in
Details
Item
Video Intercom Module
Voltage
24V DC
Includes
120V AC to 24V DC Transformer
IK Rating
IK07
Communication Protocol
Ethernet, Wi-Fi
Speaker Power
72 W
IP Rating
IP54
Camera Features
Object Tracking
Mounting Style
Flush Mount, Surface Mount
Operating Temperature - Maximum
130 Degrees F
Product Type
Video Intercom Module
For Location
Outdoor
Operating Temperature - Minimum
-20 Degrees F
Camera Horizontal Angle
135 Degrees
Compatible Series
Liftmaster Operators
Communication Style
Hands-Free
Control Rank
Primary
Operating Voltage
24V DC
Description
Video Intercom Wireless Call Box Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.