Zoro Homepage
This item is Discontinued.
Liftn Buddy Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 200 lb Load Capacity FLNB210

Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 200 lb Load Capacity (Discontinued)

  • Mfr # FLNB210
  • Zoro # G7238211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLNB210
Zoro #
G7238211
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Height
52 in
Overall Length
25 in
Overall Width
20 in
Platform Length
16 in
Manufacturers Warranty Length
1 yr
Platform Width
20 in
Lifting Height Min.
Ground Level
Fork Length
16"
Lifting Height Max.
38 1/2 in
Rear Wheel Dia.
10 in
Height Stowed
52"
Fork Width
20"
Base Legs Outside Dia.
20"
Minimum Lifting Height
1/4 in
Maximum Lifting Height
38 1/2 in
Overall Height with Platform Lowered
52 in
Axle-Mounted Wheel Dia.
10 in
Base Outside Width
20 in
Lifting Height Range
1/4 in to 38 1/2 in
Overall Height with Platform Raised
56 7/8 in
Platform LxW
16 in x 20 in
Overall LxWxH
25 in x 20 in x 52 in
Handle Height
48 1/4 in

Description

Powered-Lift/Manual-Push Platform Lift Truck, Load Capacity 200 lb, Minimum Lifting Height 1/4 in, Maximum Lifting Height 38 1/2 in, Platform Length 16 in, Platform Width 20 in, Lift Control Push Button, Lift Mechanism Belt Drive, Base Style Fixed, Base Outside Width 20 in, Frame Type Flat Back, Load Center 10 in, Overall Height with Platform Raised 56 7/8 in, Overall Length 25 in, Overall Width 20 in, Frame Material Aluminum, Platform Material Aluminum, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.