Zoro Homepage

Universal Drum Lifter 9.25" L x 16" W x 21.5" H

  • Mfr # DRM418

  • Zoro # G406603949


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color/Finish
Yellow
Width
16"
Height
21.5 in
Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM418
Zoro #
G406603949
UPC #
-
Country of Origin
United States

Dimensions

Width
16"
Height
21.5 in
Length
9.25 in

Details

Material
Steel
Color/Finish
Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.