
28W Filament Style Retrofit, 4000K
Mfr # LED-8061E40
Zoro # G412341729
product price: $25.55
/eaKey Features
Voltage
120-277 V
Bulb Primary Application
Post Top / Area Lighting
Width
3 in
Length
7.6 in
For Use With
Ideal for post top fixtures w/ glass lenses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED-8061E40
Zoro #
G412341729
UPC #
844006009571
Country of Origin
China
Dimensions
Width
3 in
Length
7.6 in
Details
Item
Filament Style LED Lamp
Voltage
120-277 V
Color Temperature
4000K
Bulb Primary Application
Post Top / Area Lighting
For Use With
Ideal for post top fixtures w/ glass lenses
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.