Zoro Homepage

7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K

  • Mfr # LED-7312-50K-G3

  • Zoro # G604841051


product price: $12.59
/ea

Key Features

Voltage
120-277V (Also works on 208V & 240V)
Watts
7W
Bulb Shape
PL
Color Temperature
5000K
Lumens
910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7312-50K-G3
Zoro #
G604841051
UPC #
844006061081
Country of Origin
China

Dimensions

Length
5.9"
Width
1.3"

Details

Voltage
120-277V (Also works on 208V & 240V)
Watts
7W
Bulb Base Type
GX23-2
Bulb Shape
PL
Color Temperature
5000K
Lumens
910
Light Technology
LED
Standards
cULus Listed
Wattage Equivalency
13W 2-pin
Bulb Primary Application
Suitable for damp environments. Can be used in semi-enclosed recessed fixtures.
Bulb Operating Temp. Range
-40°F to 104°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.