Zoro Homepage
This item is Discontinued.
Light Efficient Design 8W X 10 - 100 FT WORK SITE STRING LIGHT SET LED-9003-50K-10PK-163-G2

8W X 10 - 100 FT WORK SITE STRING LIGHT SET (Discontinued)

  • Mfr # LED-9003-50K-10PK-163-G2
  • Zoro # G104841032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-9003-50K-10PK-163-G2
Zoro #
G104841032
UPC #
844006061845
Country of Origin
China

Dimensions

Length
100'

Details

Voltage
120V
Color Temperature
5000K
Lumens
10000 (per string)
Standards
cETLus Listed, RoHS Compliant
Rated Life
50,000 hrs
IP Rating
IP65
Watts
80W (10 x 8W)
CRI
80+
Lighting Technology
LED
Operating Temp. Range
-40°F to 104°F
Features
Daisy-chain multiple sets together (max 7 strings). Lights come permanently connected. Offers a flexible solution for temporary lighting. No bulbs or ballasts to replace. Cord is a 3 wire, 16 gauge.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.