Zoro Homepage

Compact LED Bulb

  • Mfr # LED-7311-FC1-G4

  • Zoro # G316526765


product price: $14.39
/ea

Key Features

Dimmable
No
Voltage
120 to 277V AC
Bulb Beam Angle
200 Degrees
Bulb Base Type
2-Pin (GX23-2)
Color Rendering Index
86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7311-FC1-G4
Zoro #
G316526765
UPC #
197810018889
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 1/3 in

Details

Dimmable
No
Voltage
120 to 277V AC
Bulb Beam Angle
200 Degrees
Bulb Base Type
2-Pin (GX23-2)
Color Rendering Index
86
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
For Enclosed Fixtures
No
Maximum Operating Temperature
113 Degrees F
Bulb Shape
Tube
Watts
7 W
Incandescent Wattage Equivalency
13 W
Color Selectable
Yes
Item
Compact LED Bulb
Bulb Housing
Aluminum/Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Light Technology
LED
Bulb Finish
Frosted
Rated Life
50,000 hr
Standards
cULus 1598C Classified Listed, cULus 1993 Listed
Lumen Selectable
Yes
Rough Service
No
Color Temperature
2700K, 3000K, 3500K, 4000K
Lumens
1,200 lm
Bulb Designation
LED-7311-FC1-G4
Bulb Start Type
Line Voltage
Three-Way
No
Series
2-Pin PL Retrofits
Bulb Power Source
Plug and Play

Description

Compact LED Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.