Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb

  • Mfr # LED-7312-FC1-G4

  • Zoro # G016526768


product price: $14.39
/ea

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K
Maximum Operating Temperature
113 Degrees F
Bulb Base Type
2-Pin (GX23-2)
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7312-FC1-G4
Zoro #
G016526768
UPC #
197810018889
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 1/3 in

Details

Color Temperature
2700K, 3000K, 3500K, 4000K
Maximum Operating Temperature
113 Degrees F
Bulb Base Type
2-Pin (GX23-2)
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Light Technology
LED
Bulb Designation
LED-7312-FC1-G4
Bulb Beam Angle
200 Degrees
Rough Service
No
Voltage
120 to 277V AC
Lumen Selectable
Yes
Rated Life
50,000 hr
Item
Compact LED Bulb
Incandescent Wattage Equivalency
26 W
Bulb Finish
Frosted
Bulb Shape
Tube
Color Rendering Index
86
Standards
cULus 1598C Classified Listed, cULus 1993 Listed
Color Selectable
Yes
For Enclosed Fixtures
No
Watts
7 W
Bulb Housing
Aluminum/Plastic
Dimmable
No
Light Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Lumens
1,200 lm
Bulb Start Type
Line Voltage
Bulb Power Source
Plug and Play
Three-Way
No
Series
2-Pin PL Retrofits

Description

Compact LED Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.