Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb

  • Mfr # LED-7313-FC-G4

  • Zoro # G916526790


product price: $9.49
/ea

Key Features

Bulb Manufacturers Warranty Length
5 yr
Bulb Finish
Frosted
Standards
cULus 1598C Classified Listed, cULus 1993 Listed
Dimmable
No
Rough Service
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7313-FC-G4
Zoro #
G916526790
UPC #
197810015314
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 1/3 in

Details

Bulb Finish
Frosted
Standards
cULus 1598C Classified Listed, cULus 1993 Listed
Dimmable
No
Rough Service
No
Light Color
White
Bulb Designation
LED-7313-FC-G4
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Shape
Tube
Bulb Housing
Aluminum/Plastic
Rated Life
50,000 hr
Color Selectable
Yes
Lumens
1,200 lm
Incandescent Wattage Equivalency
26 W
Maximum Operating Temperature
113 Degrees F
Light Technology
LED
Color Rendering Index
84
Voltage
120 to 277V AC
Bulb Base Type
2-Pin (G23)
Shatter-Resistant
No
For Enclosed Fixtures
No
Watts
3.5 W
Color Temperature
2700K, 3000K, 3500K, 4000K
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Compact LED Bulb
Bulb Beam Angle
200 Degrees
Series
2-Pin PL Retrofits
Bulb Start Type
Line Voltage
Three-Way
No
Bulb Power Source
Plug and Play

Description

Compact LED Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.