Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Lamp, 9 W, White

  • Mfr # LED-7324-FC1-G4

  • Zoro # G715623676


product price: $17.79
/ea

Key Features

Voltage
120 to 277V AC
Watts
9 W
Bulb Shape
PL Horizontal
Bulb Housing
Metal/Polycarbonate
Color Temperature
3000K, 3500K, 4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7324-FC1-G4
Zoro #
G715623676
UPC #
197810004073
Country of Origin
China

Dimensions

Length
5 2/3 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 1/4 in
Overall Length
5 2/3 in

Details

Item
Compact LED Lamp
Voltage
120 to 277V AC
Watts
9 W
Bulb Base Type
4-Pin (GX24q)
Bulb Shape
PL Horizontal
Bulb Housing
Metal/Polycarbonate
Color Temperature
3000K, 3500K, 4000K
Dimmable
No
Lumens
1,400 lm
Rated Life
50,000 hr
Light Technology
LED
Rough Service
No
Bulb Finish
Clear
Light Distribution
Omnidirectional
Light Color
White
Three-Way
No
Standards
cULus, UL 1598C, UL 1993
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
LED-7324-FC1-G4
Bulb Power Source
Direct Wired or Plug and Play
Bulb Beam Angle
180 Degrees
For Enclosed Fixtures
No
Color Rendering Index
80
Shatter-Resistant
Yes
Maximum Operating Temperature
104 Degrees F
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Color Selectable
Yes
Bulb Minimum Starting Temperature
-40 Degrees F
Incandescent Wattage Equivalency
42 W
Bulb UL Type
Type A/B

Description

LED PL Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.