Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Lamp, 9 W, White

  • Mfr # LED-7324-FC2-G4

  • Zoro # G415754793


product price: $17.79
/ea

Key Features

Voltage
120 to 277V AC
Watts
9 W
Bulb Shape
PL Horizontal
Bulb Housing
Metal/Polycarbonate
Color Temperature
2700K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7324-FC2-G4
Zoro #
G415754793
UPC #
197810004097
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 2/3 in
Bulb Dia.
1 1/4 in

Details

Item
Compact LED Lamp
Voltage
120 to 277V AC
Watts
9 W
Bulb Base Type
4-Pin (G24q)
Bulb Shape
PL Horizontal
Bulb Housing
Metal/Polycarbonate
Color Temperature
2700K, 4000K, 5000K
Dimmable
No
Lumens
1,230 lm, 1,360 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired or Plug and Play
Standards
UL Classified 1598C, UL Listed 1993
For Enclosed Fixtures
No
Bulb Designation
LED-7324-FC
Rough Service
No
Shatter-Resistant
No
Bulb Finish
Clear
Bulb Start Type
Line Voltage
Bulb Beam Angle
180 Degrees
Light Color
White
Three-Way
No
Color Rendering Index
80
Incandescent Wattage Equivalency
42 W
Lumen Selectable
Yes
Maximum Operating Temperature
104 Degrees F
Bulb UL Type
Type A/B
Color Selectable
Yes
Amps
160 mA
Series
LED-7324
Bulb Minimum Starting Temperature
-40 Degrees F

Description

Compact LED Lamp,9 W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.