
Efficient Lighting EL-814 Modern 3-Light 30W Integrated LED Interior Ceiling Mount; Brushed Nickel
Mfr # EL-814
Zoro # G204126855
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-814
Zoro #
G204126855
UPC #
-
Country of Origin
China
Description
Modern 3-Light Interior Ceiling Mount
Interior Ceiling Flush Mount Fixture, Brushed Nickel Finish with opal glass. E26 Medium Base. Bulb is NOT included. You can pair this fixture with incandescent bulb, compact fluorescent bulb or LED bulb.
Specifications- Finish: Brushed Nickel
- Lamp Options: 30W Integrated LED
- Diameter: 18"
- Projection: 4"
- Shade: Opal Glass
- Socket Type: Integrated LED Module
- Total Wattage: 30W
- Lamp CCT: 3000K
- Total Lumen Output: 2100
- CRI: 85
- Dimmable: Yes
- Voltage: 120V
- Dimmer Range: 10-100%
- ETL Listing: Damp Location
- Energy Star Qualified: In Progress
- Weight: 17 lbs
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.