Zoro Homepage

HID LED, 11 W, Medium Screw (E26)

  • Mfr # LED-8037E345-A

  • Zoro # G200489572


product price: $42.29
/ea

Key Features

Voltage
120 to 277V AC
Watts
11 W
Bulb Shape
Cylindrical
Bulb Housing
Metal/Polycarbonate
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8037E345-A
Zoro #
G200489572
UPC #
844006059378
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 in
Length
5 1/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
Cylindrical
Bulb Housing
Metal/Polycarbonate
Color Temperature
3000K, 4000K, 5000K
Dimmable
No
Lumens
1,550 lm, 1,610 lm, 1,650 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Clear
Color Rendering Index
80
Bulb Minimum Starting Temperature
-40 Degrees F
For Use With
Replaces up to 50W HID
Rough Service
No
Lighting Certification
Unrated
Bulb Primary Application
Bollard
Standards
CE, cULus, DLC QPL Listed, FCC Compliant, RoHS Compliant, UL Listed
Wattage Equivalency
50W HID
Bulb Beam Angle
360 Degrees
Features
Dual Stage MOV Protection With Integrated 6Ka Surge, Expertly Engineered to Work Efficiently in Enclosed Fixtures and Damp Environments, While also Protected Against Insects and Dust, Flexcolor Allows for a Reduction of Skus Needed to be Stocked, Multi-Directional Mounting Capability and 360 Degrees Design, Use Base Down, Base Up or Base Sideways Without Affecting Performance
For Enclosed Fixtures
Yes
High Output
Yes
Three-Way
No
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Bulb Power Source
Direct Wired
Shatter-Resistant
Yes
Light Distribution
Omnidirectional
Bulb UL Type
Type B
Dimming Type
No Dimming
Fan Cooling
Active Cooling
Dimming Method
No Dimming
High Pressure Sodium Wattage Equivalency
50 W
Metal Halide Wattage Equivalency
50 W
Color Selectable
Yes
Bulb Style
Corncob

Description

HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 50 W, Lumens 1,550 lm, 1,610 lm, 1,650 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 11 W, Length 5 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.