Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 20 W, T17, Bayonet Base (B22d)

  • Mfr # LED-8100-22K

  • Zoro # G7327206


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
20 W
Bulb Base Type
Bayonet Base (B22d)
Bulb Shape
T17
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8100-22K
Zoro #
G7327206
UPC #
844006083779
Country of Origin
China

Dimensions

Bulb Dia.
2 7/8 in
Length
12 1/4 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
20 W
Bulb Base Type
Bayonet Base (B22d)
Bulb Shape
T17
Color Temperature
2200K
Dimmable
No
Lumens
2,030 lm
Rated Life
50,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Designation
LED-8100-22K
Shatter-Resistant
Yes
Standards
cULus Listed, UL Listed
Wattage Equivalency
35W LPS SOX
Bulb Beam Angle
180 Degrees
Bulb Primary Application
Specialty
Bulb Power Source
Requires Separate Ballast
Color Rendering Index
80
Bulb Start Type
Regulated Ballast
Light Color
White
Bulb UL Type
Type B
Lighting Certification
Unrated
Fan Cooling
Active Cooling
Dimming Method
No Dimming
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-40 Degrees F
Low Pressure Sodium Wattage Equivalency
35 W
High Pressure Sodium Wattage Equivalency
35 W
Maximum Operating Temperature
122 Degrees F
Metal Halide Wattage Equivalency
35 W
Color Selectable
No
Lumen Selectable
No
Bulb Style
Wall Pack
UL 1993 Environmental Rating
Damp Location

Description

HID Replacement LED Bulb, Bulb Dia. 2 7/8 in, Bulb Shape T17, Bulb Style Wall Pack, Color Temperature 2200K, High Pressure Sodium Wattage Equivalency 35 W, Lumens 2,030 lm, Light Technology LED, Metal Halide Wattage Equivalency 35 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 20 W, Length 12 1/4 in, Bulb Base Type Bayonet Base (B22d), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.