Zoro Homepage

HID LED, 25 W, A23, Medium Screw (E26)

  • Mfr # LED-8018E345-G3

  • Zoro # G7327032


product price: $46.79
/ea

Key Features

Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A23
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8018E345-G3
Zoro #
G7327032
UPC #
844006036034
Country of Origin
China

Dimensions

Length
5 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 1/8 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A23
Bulb Housing
Polycarbonate
Color Temperature
3000K, 4000K, 5000K
Dimmable
No
Lumens
3,000 lm, 3,250 lm, 3,375 lm
Rated Life
25,000 hr
Light Technology
LED
Trade Number
LED-8018E40-G2
Shatter-Resistant
Yes
Bulb Power Source
Direct Wired
Bulb Beam Angle
360 Degrees
Bulb Primary Application
General Purpose
Bulb Finish
Frosted
Three-Way
No
For Enclosed Fixtures
Yes
Color Rendering Index
80.0
Energy Star Compliant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
150W MH/150W HPS
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Standards
FCC Compliant, RoHS Compliant, UL Listed
Light Distribution
Omnidirectional
Rough Service
Yes
Bulb Start Type
Instant
Bulb Designation
LED-8018E40-G2
High Output
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
For Use With
Damp Environments
Bulb UL Type
Type B
Dimming Type
No Dimming
Fan Cooling
Passive Cooling
Dimming Method
No Dimming
Lighting Certification
ENERGY STAR
Color Selectable
Yes
High Pressure Sodium Wattage Equivalency
200 W
UL 1993 Environmental Rating
Damp Location
Metal Halide Wattage Equivalency
200 W

Description

HID Replacement LED Bulb, Bulb Dia. 3 1/8 in, Bulb Shape A23, Bulb Style Not Applicable, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 200 W, Lumens 3,000 lm, 3,250 lm, 3,375 lm, Light Technology LED, Metal Halide Wattage Equivalency 200 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 25 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Color Rendering Index 80.0, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.