Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 270 W, Mogul Screw (EX39)

  • Mfr # LED-8242M40D

  • Zoro # G407205050


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
270 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8242M40D
Zoro #
G407205050
UPC #
844006080723
Country of Origin
China

Dimensions

Length
12 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
10 1/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
270 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Color Temperature
4000K
Dimmable
Yes
Lumens
34,415 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Minimum Starting Temperature
-40 Degrees F
For Enclosed Fixtures
Yes
Bulb UL Type
Type B
Color Rendering Index
80
Bulb Start Type
Line Voltage
Shatter-Resistant
Yes
Bulb Designation
LED-8242M40D
Light Color
White
Fan Cooling
Active Cooling
Bulb Operating Temp. Range
122 Degrees F
For Use With
Replaces up to 1000W HID
Bulb Primary Application
Low Bay
Bulb Power Source
Requires Separate Ballast
Wattage Equivalency
1000W HID
Standards
cULus Listed, UL Listed 1598C, UL Listed 1993
Features
Delivers upto 2X Higher Delivered Lumens and Efficacy Compared to Retrofits Using Generic LED Corn Lamps, Wide Even Light Distribution Eliminates Hot Spot Usually Seen with LED Luminaires
Maximum Operating Temperature
122 Degrees F
Lumen Selectable
No
Dimming Type
0-10V
Bulb Style
High Bay
Metal Halide Wattage Equivalency
1,000 W
High Pressure Sodium Wattage Equivalency
1,000 W
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

HID Replacement LED Bulb, Bulb Dia. 10 1/4 in, Bulb Shape High/Low Bay, Bulb Style High Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 1,000 W, Lumens 34,415 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,000 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 270 W, Length 12 1/2 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.