Zoro Homepage

HID LED, 30 W, Medium Screw (E26)

  • Mfr # LED-8087E345D-G4

  • Zoro # G504397764


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
30 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
Cylindrical
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8087E345D-G4
Zoro #
G504397764
UPC #
844006074432
Country of Origin
China

Dimensions

Length
6 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
30 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
Cylindrical
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Lumens
3,500 lm, 4,200 lm, 4,300 lm
Rated Life
50,000 hr
Light Technology
LED
Standards
cULus Listed, DLC, FCC
Fan Cooling
Active Cooling
Series
G4
Color Rendering Index
80+
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Bulb Minimum Starting Temperature
-40 Degrees F
Shatter-Resistant
Yes
For Enclosed Fixtures
Yes
Features
Enclosed Fixture Safe and Approved for Damp Locations
Lighting Certification
DesignLights Consortium (DLC)
Wattage Equivalency
100W HID
Dimming Method
Step Dimming
High Pressure Sodium Wattage Equivalency
100 W
Color Selectable
Yes
Metal Halide Wattage Equivalency
100 W
Bulb Style
Wall Pack

Description

HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape Cylindrical, Bulb Style Wall Pack, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 3,500 lm, 4,200 lm, 4,300 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 30 W, Length 6 1/2 in, Bulb Base Type Medium Screw (E26), Color Rendering Index 80+, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.