Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 30 W, Mogul Screw (EX39)

  • Mfr # LED-8087M345D-G4

  • Zoro # G004397783


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
30 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
Cylindrical
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8087M345D-G4
Zoro #
G004397783
UPC #
844006074456
Country of Origin
China

Dimensions

Length
7 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
30 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
Cylindrical
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Lumens
3,500 lm, 4,200 lm, 4,300 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
For Enclosed Fixtures
Yes
Dimming Method
Step Dimming
Color Rendering Index
80+
Series
G4
Features
Enclosed Fixture Safe and Approved for Damp Locations
Bulb Minimum Starting Temperature
-40 Degrees F
Fan Cooling
Active Cooling
Standards
cULus Listed, DLC, FCC
Shatter-Resistant
Yes
Lighting Certification
DesignLights Consortium (DLC)
Wattage Equivalency
100W HID
Metal Halide Wattage Equivalency
100 W
High Pressure Sodium Wattage Equivalency
100 W
Bulb Style
Wall Pack
Color Selectable
Yes

Description

HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape Cylindrical, Bulb Style Wall Pack, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 3,500 lm, 4,200 lm, 4,300 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 30 W, Length 7 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80+, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.