Zoro Homepage

HID LED, 35 W, 45 W, 60 W, EX39

  • Mfr # LED-8024M345-G7-FW

  • Zoro # G600489615


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
35 W, 45 W, 60 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
Cylindrical
Bulb Housing
Metal/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8024M345-G7-FW
Zoro #
G600489615
UPC #
844006056087
Country of Origin
China

Dimensions

Length
7 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 3/8 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
35 W, 45 W, 60 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
Cylindrical
Bulb Housing
Metal/Polycarbonate
Color Temperature
3000K, 4000K, 5000K
Dimmable
No
Lumens
5,140 lm, 8,870 lm
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
Omnidirectional
Wattage Equivalency
250W HID
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Bulb Power Source
Direct Wired
Features
Advanced Active Cooling. Energetic Cooling Fan and Dynamic Temp Control Supports a Longer, Brighter Life, Dual Stage MOV Protection With Integrated 6Ka Surge, Expertly Engineered to Work Efficiently in Enclosed Fixtures and Damp Environments, While also Protected Against Insects and Dust, Multi-Directional Mounting Capability and 360 Degrees Design. Use Base Down, Base Up or Base Sideways Without Affecting Performance, Pretested and Potted Drivers are Burnt in 3X Prior to Shipping and Protected Against Vibration and Moisture
Rough Service
No
Bulb Beam Angle
360 Degrees
Bulb Minimum Starting Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Color Rendering Index
80
High Output
Yes
Three-Way
No
Shatter-Resistant
Yes
Standards
CE, cULus, FCC Compliant, RoHS Compliant, UL Listed
Bulb Finish
Clear
For Use With
Replaces up to 250W HID
Bulb Primary Application
Post Top
For Enclosed Fixtures
Yes
Bulb UL Type
Type B
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
Fan Cooling
Active Cooling
Dimming Type
No Dimming
Bulb Style
Corncob
Metal Halide Wattage Equivalency
175 W, 250 W, 320 W
Color Selectable
Yes
High Pressure Sodium Wattage Equivalency
175 W, 250 W, 320 W

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 175 W, 250 W, 320 W, Lumens 5,140 lm, 8,870 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, 250 W, 320 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 35 W, 45 W, 60 W, Length 7 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.