HID LED, 35 W, A23, Mogul Screw (EX39)
Mfr # LED-8019M345-G3
Zoro # G8353686
product price: $57.59
/eaKey Features
Voltage
120 to 277V AC
Watts
35 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
A23
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED-8019M345-G3
Zoro #
G8353686
UPC #
844006036102
Country of Origin
China
Dimensions
Length
7 in
Bulb Dia.
3 3/4 in
Details
Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
35 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
A23
Color Temperature
3000K, 4000K, 5000K
Dimmable
No
Lumens
4,200 lm, 4,550 lm, 4,725 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Primary Application
Bollard
Wattage Equivalency
300W INC/175W HID
Shatter-Resistant
Yes
Bulb Beam Angle
360 Degrees
Bulb UL Type
Type B
Lighting Certification
DesignLights Consortium (DLC)
Dimming Type
No Dimming
Dimming Method
No Dimming
Fan Cooling
Passive Cooling
Metal Halide Wattage Equivalency
175 W
Color Selectable
Yes
High Pressure Sodium Wattage Equivalency
175 W
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/4 in, Bulb Shape A23, Bulb Style Not Applicable, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 4,200 lm, 4,550 lm, 4,725 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 35 W, Length 7 in, Bulb Base Type Mogul Screw (EX39), Fan Cooling Passive Cooling, Bulb Beam Angle 360 Degrees , Dimming Method No Dimming
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.