Zoro Homepage

HID LED, 35 W, Medium Screw (E26)

  • Mfr # LED-8033E40D-G7

  • Zoro # G400489563


product price: $70.15
/ea

Key Features

Voltage
120 to 277V
Watts
35 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
Cylindrical
Bulb Housing
Metal/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8033E40D-G7
Zoro #
G400489563
UPC #
844006056223
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
7 1/4 in
Bulb Dia.
3 3/8 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
35 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
Cylindrical
Bulb Housing
Metal/Polycarbonate
Color Temperature
4000K
Dimmable
Yes
Lumens
5,290 lm
Rated Life
50,000 hr
Light Technology
LED
High Output
Yes
Color Rendering Index
80
Light Color
White
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Bulb Power Source
Requires Separate Ballast
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
Light Distribution
Omnidirectional
Three-Way
No
Rough Service
Yes
Bulb Beam Angle
360 Degrees
Shatter-Resistant
Yes
Features
Advanced Active Cooling. Energetic Cooling Fan and Dynamic Temp Control Supports a Longer, Brighter Life, Dual Stage MOV Protection With Integrated 6Ka Surge, Expertly Engineered to Work Efficiently in Enclosed Fixtures and Damp Environments, While also Protected Against Insects and Dust, Multi-Directional Mounting Capability and 360 Degrees Design. Use Base Down, Base Up or Base Sideways Without Affecting Performance, Pretested and Potted Drivers are Burnt in 3X Prior to Shipping and Protected Against Vibration and Moisture
Wattage Equivalency
175W HID
Bulb Primary Application
Post Top
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
For Use With
Replaces up to 175W HID
Standards
cULus Listed
Bulb Designation
LED-8033E40D-G7
Bulb Minimum Starting Temperature
-40 Degrees F
Bulb UL Type
Type B
Fan Cooling
Active Cooling
Dimming Method
Step Dimming
Dimming Type
No Dimming
Lighting Certification
Unrated
Metal Halide Wattage Equivalency
175 W
High Pressure Sodium Wattage Equivalency
175 W
Color Selectable
No
Maximum Operating Temperature
122 Degrees F
UL 1993 Environmental Rating
Damp Location
Bulb Style
Corncob
Lumen Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 5,290 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 35 W, Length 7 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.