Zoro Homepage

HID LED, 35 W, Medium Screw (E26)

  • Mfr # LED-8033E50D-G7

  • Zoro # G900489612


product price: $68.49
/ea

Key Features

Voltage
120 to 277V
Watts
35 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
Cylindrical
Bulb Housing
Metal/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8033E50D-G7
Zoro #
G900489612
UPC #
844006056230
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
7 1/4 in
Bulb Dia.
3 3/8 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
35 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
Cylindrical
Bulb Housing
Metal/Polycarbonate
Color Temperature
5400K
Dimmable
Yes
Lumens
5,360 lm
Rated Life
50,000 hr
Light Technology
LED
Rough Service
Yes
Bulb Designation
LED-8033E50D-G7
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Power Source
Requires Separate Ballast
Standards
cULus Listed
For Enclosed Fixtures
Yes
Bulb Primary Application
Post Top
For Use With
Replaces up to 175W HID
Wattage Equivalency
175W HID
Light Distribution
Omnidirectional
Bulb Operating Temp. Range
-40 Degrees to 122 Degrees F
High Output
Yes
Features
Advanced Active Cooling. Energetic Cooling Fan and Dynamic Temp Control Supports a Longer, Brighter Life, Dual Stage MOV Protection With Integrated 6Ka Surge, Expertly Engineered to Work Efficiently in Enclosed Fixtures and Damp Environments, While also Protected Against Insects and Dust, Multi-Directional Mounting Capability and 360 Degrees Design. Use Base Down, Base Up or Base Sideways Without Affecting Performance, Pretested and Potted Drivers are Burnt in 3X Prior to Shipping and Protected Against Vibration and Moisture
Three-Way
No
Color Rendering Index
80
Shatter-Resistant
Yes
Light Color
White
Bulb Minimum Starting Temperature
-40 Degrees F
Bulb UL Type
Type B
Fan Cooling
Active Cooling
Dimming Method
Step Dimming
Dimming Type
No Dimming
Lighting Certification
Unrated
Color Selectable
No
Maximum Operating Temperature
122 Degrees F
Lumen Selectable
No
Bulb Style
Corncob
High Pressure Sodium Wattage Equivalency
175 W
Metal Halide Wattage Equivalency
175 W
UL 1993 Environmental Rating
Damp Location

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 5400K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 5,360 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 35 W, Length 7 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.