Zoro Homepage

HID LED, 45 W, Medium Screw (E26)

  • Mfr # LED-8056E50D-A

  • Zoro # G507056040


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
45 W
Bulb Shape
High/Low Bay
Dimmable
Yes
Lumens
5,560 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8056E50D-A
Zoro #
G507056040
UPC #
844006077310
Country of Origin
China

Dimensions

Length
7 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5 3/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
High/Low Bay
Color Temperature
5000K
Dimmable
Yes
Lumens
5,560 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
LED-8056E50D-A
Bulb Start Type
Line Voltage
Bulb UL Type
Type B
Light Color
White
Features
Delivers upto 2X Higher Delivered Lumens and Efficacy Compared to Retrofits Using Generic LED Corn Lamps, Wide Even Light Distribution Eliminates Hot Spot Usually Seen with LED Luminaires
Bulb Operating Temp. Range
122 Degrees F
Standards
cULus Listed, UL Listed
Bulb Beam Angle
120 Degrees
Wattage Equivalency
175W HID
Bulb Minimum Starting Temperature
-40 Degrees F
Shatter-Resistant
Yes
Color Rendering Index
80
Fan Cooling
Active Cooling
Bulb Power Source
Requires Separate Ballast
For Use With
Replaces up to 175W HID
For Enclosed Fixtures
Yes
Bulb Primary Application
Low Bay
High Pressure Sodium Wattage Equivalency
175 W
Low Pressure Sodium Wattage Equivalency
109 W
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Dimming Type
0-10V
Metal Halide Wattage Equivalency
175 W
Maximum Operating Temperature
122 Degrees F
Dimming Method
Continuous Dimming
Bulb Style
Low Bay
Lumen Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 5 3/4 in, Bulb Shape High/Low Bay, Bulb Style Low Bay, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 5,560 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 45 W, Length 7 in, Bulb Base Type Medium Screw (E26), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.