Zoro Homepage

HID LED, 45 W, Medium Screw (E26)

  • Mfr # LED-8924E50-HAZ

  • Zoro # G504841045


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
45 W
Bulb Shape
Cylindrical
Dimmable
No
Lumens
6,620 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8924E50-HAZ
Zoro #
G504841045
UPC #
844006076320
Country of Origin
China

Dimensions

Length
7 3/4 in
Width
3.4"
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 3/8 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
Cylindrical
Color Temperature
5000K
Dimmable
No
Lumens
6,620 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Requires Separate Ballast
Bulb Designation
LED-8924E50-HAZ
Bulb Primary Application
Certified for use in Class 1 and Division 2, Groups A, B, C, D. Certified for: Crouse-Hinds Champ®, Appleton Mercmaster® III, Appleton Mercmaster® II, GE Filtr-Gard®, Killark Certilite®, Thomas and Betts Hazlux®
Light Color
White
Wattage Equivalency
Up to 250W
Color Rendering Index
80
Bulb Start Type
Regulated Ballast
High Output
Yes
For Enclosed Fixtures
Yes
Shatter-Resistant
Yes
Standards
cULus Listed, RoHS Compliant
Bulb Operating Temp. Range
-40°F to 113°F
Bulb Minimum Starting Temperature
-40 Degrees F
Fan Cooling
Active Cooling
Bulb UL Type
Type B
Dimming Method
No Dimming
Bulb Style
Corncob
Maximum Operating Temperature
113 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Dimming Type
No Dimming
Color Selectable
No
Temperature Code
T5
Lumen Selectable
No
Metal Halide Wattage Equivalency
250 W
High Pressure Sodium Wattage Equivalency
250 W

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 6,620 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 45 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.