Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 45 W, Mogul Screw (EX39)

  • Mfr # LED-8056M50D-A

  • Zoro # G007056038


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
45 W
Bulb Shape
High/Low Bay
Dimmable
Yes
Lumens
5,560 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8056M50D-A
Zoro #
G007056038
UPC #
844006077358
Country of Origin
China

Dimensions

Bulb Dia.
5 3/4 in
Bulb Manufacturers Warranty Length
5 yr
Length
7 1/2 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
45 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Color Temperature
5700K
Dimmable
Yes
Lumens
5,560 lm
Rated Life
50,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
120 Degrees
For Use With
Replaces up to 175W HID
Shatter-Resistant
Yes
Bulb Primary Application
Low Bay
Bulb Start Type
Regulated Ballast
Features
Delivers upto 2X Higher Delivered Lumens and Efficacy Compared to Retrofits Using Generic LED Corn Lamps, Wide Even Light Distribution Eliminates Hot Spot Usually Seen with LED Luminaires
Color Rendering Index
80
Fan Cooling
Active Cooling
Standards
cULus Listed, UL Listed 1598C, UL Listed 1993
Light Color
White
Bulb Power Source
Requires Separate Ballast
Bulb Designation
LED-8056M50D-A
Bulb UL Type
Type B
Wattage Equivalency
175W HID
Bulb Operating Temp. Range
122 Degrees F
Bulb Minimum Starting Temperature
-40 Degrees F
Maximum Operating Temperature
122 Degrees F
Dimming Type
0-10V
Lumen Selectable
No
High Pressure Sodium Wattage Equivalency
175 W
UL 1993 Environmental Rating
Damp Location
Bulb Style
Low Bay
Metal Halide Wattage Equivalency
175 W
Color Selectable
Yes
Dimming Method
Continuous Dimming

Description

HID Replacement LED Bulb, Bulb Dia. 5 3/4 in, Bulb Shape High/Low Bay, Bulb Style Low Bay, Color Temperature 5700K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 5,560 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 45 W, Length 7 1/2 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.