Zoro Homepage

HID LED, 60 W, Medium Screw (E26)

  • Mfr # LED-8035E40-A

  • Zoro # G7327188


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
60 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
High/Low Bay
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8035E40-A
Zoro #
G7327188
UPC #
844006080075
Country of Origin
China

Dimensions

Bulb Dia.
7 7/8 in
Bulb Manufacturers Warranty Length
5 yr
Length
6 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
60 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
High/Low Bay
Color Temperature
4000K
Dimmable
No
Lumens
6,684 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Beam Angle
180 Degrees
Color Rendering Index
84
For Enclosed Fixtures
Yes
Wattage Equivalency
175W MH/175W HPS
Shatter-Resistant
Yes
Standards
cULus Listed, UL Listed
Bulb Primary Application
Low Bay, Parking Garage
Bulb Designation
LED-8035E40-A
Light Color
White
Bulb UL Type
Type B
Dimming Type
No Dimming
Lighting Certification
Unrated
Dimming Method
No Dimming
Fan Cooling
Active Cooling
Low Pressure Sodium Wattage Equivalency
109 W
Lumen Selectable
No
Maximum Operating Temperature
122 Degrees F
Metal Halide Wattage Equivalency
175 W
Color Selectable
No
High Pressure Sodium Wattage Equivalency
175 W
Bulb Style
Low Bay
Bulb Minimum Starting Temperature
-40 Degrees F
UL 1993 Environmental Rating
Damp Location

Description

HID Replacement LED Bulb, Bulb Dia. 7 7/8 in, Bulb Shape High/Low Bay, Bulb Style Low Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 6,684 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 60 W, Length 6 in, Bulb Base Type Medium Screw (E26), Color Rendering Index 84, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.