Zoro Homepage

HID LED, 60 W, Medium Screw (E26)

  • Mfr # LED-8035E57-A

  • Zoro # G7327102


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
60 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
High/Low Bay
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8035E57-A
Zoro #
G7327102
UPC #
844006080556
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
6 in
Bulb Dia.
7 7/8 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
60 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
High/Low Bay
Color Temperature
5700K
Dimmable
No
Lumens
7,062 lm
Rated Life
50,000 hr
Light Technology
LED
Wattage Equivalency
175W MH/175W HPS
Color Rendering Index
85
Bulb Designation
LED-8035E57-A
Light Color
White
For Enclosed Fixtures
Yes
Standards
cULus Listed, UL Listed
Bulb Primary Application
Low Bay, Parking Garage
Bulb Beam Angle
180 Degrees
Shatter-Resistant
Yes
Bulb UL Type
Type B
Lighting Certification
Unrated
Dimming Type
No Dimming
Dimming Method
No Dimming
Fan Cooling
Active Cooling
Bulb Style
Low Bay
High Pressure Sodium Wattage Equivalency
175 W
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Low Pressure Sodium Wattage Equivalency
109 W
Bulb Minimum Starting Temperature
-40 Degrees F
Maximum Operating Temperature
122 Degrees F
Metal Halide Wattage Equivalency
175 W

Description

HID Replacement LED Bulb, Bulb Dia. 7 7/8 in, Bulb Shape High/Low Bay, Bulb Style Low Bay, Color Temperature 5700K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 7,062 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 60 W, Length 6 in, Bulb Base Type Medium Screw (E26), Color Rendering Index 85, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.