Zoro Homepage

HID LED, 60 W, T17, Bayonet Base (B22d)

  • Mfr # LED-8102-40K

  • Zoro # G4425674


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
60 W
Bulb Base Type
Bayonet Base (B22d)
Bulb Shape
T17
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8102-40K
Zoro #
G4425674
UPC #
844006083823
Country of Origin
China

Dimensions

Length
20 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
2 7/8 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
60 W
Bulb Base Type
Bayonet Base (B22d)
Bulb Shape
T17
Color Temperature
4000K
Dimmable
No
Lumens
5,769 lm
Rated Life
50,000 hr
Light Technology
LED
Wattage Equivalency
90W LPS SOX
For Enclosed Fixtures
Yes
Bulb Power Source
Requires Separate Ballast
Bulb Designation
LED-8102-40K
Bulb Primary Application
Specialty
Bulb Beam Angle
180 Degrees
Light Color
White
Shatter-Resistant
Yes
Color Rendering Index
80
Standards
cULus Listed, UL Listed
Bulb Start Type
Regulated Ballast
Bulb UL Type
Type B
Dimming Type
No Dimming
Dimming Method
No Dimming
Fan Cooling
Active Cooling
Lighting Certification
Unrated
Metal Halide Wattage Equivalency
90 W
Bulb Style
Wall Pack
Bulb Minimum Starting Temperature
-40 Degrees F
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
122 Degrees F
Low Pressure Sodium Wattage Equivalency
90 W
High Pressure Sodium Wattage Equivalency
90 W
Lumen Selectable
No
Color Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 2 7/8 in, Bulb Shape T17, Bulb Style Wall Pack, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 90 W, Lumens 5,769 lm, Light Technology LED, Metal Halide Wattage Equivalency 90 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 60 W, Length 20 1/2 in, Bulb Base Type Bayonet Base (B22d), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.