Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID Replacement LED Bulb, 39000 lm, 750 W

  • Mfr # LED-8075M345-FW-HV

  • Zoro # G215627785


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Rated Life
50,000 hr
Color Rendering Index
80
Lumens
39,000 lm
Includes
In-Line Fuse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8075M345-FW-HV
Zoro #
G215627785
UPC #
197810016533
Country of Origin
China

Dimensions

Length
12 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5 5/8 in

Details

Dimmable
Yes
Rated Life
50,000 hr
Color Rendering Index
80
Lumens
39,000 lm
Includes
In-Line Fuse
Watts
150 W, 200 W, 270 W
Standards
cULus
For Enclosed Fixtures
Yes
Bulb Power Source
Requires Separate Ballast or Requires Separate Driver
Series
SuperFlex
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
360 Degrees
Voltage
277 to 480V AC
Color Temperature
3000K, 4000K, 5000K
Item
HID Replacement LED Bulb
Bulb Housing
Metal/Polycarbonate
Bulb Base Type
Mogul Screw (EX39)
Bulb Style
Corncob
UL 1993 Environmental Rating
Damp Location
Bulb Operating Position
Universal Burning
Bulb Minimum Starting Temperature
-40 Degrees F
Light Technology
LED
Lumen Selectable
Yes
Bulb UL Type
Type B
Maximum Operating Temperature
122 Degrees F
Bulb Start Type
Regulated Ballast
Color Selectable
Yes
Fan Cooling
Active Cooling
High Pressure Sodium Wattage Equivalency
750 W
Metal Halide Wattage Equivalency
750 W
Shatter-Resistant
No

Description

HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 750 W, Lumens 39,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 750 W, Shatter-Resistant No, Voltage 277 to 480V AC, Watts 150 W, 200 W, 270 W, Length 12 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.