Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID Replacement LED Bulb, 73300 lm, 1000 W

  • Mfr # LED-8000M345-FW-HV

  • Zoro # G715627803


product price: $400.13
/ea
Free Shipping & Returns

Key Features

Bulb Beam Angle
360 Degrees
Lumens
73,300 lm
Dimmable
Yes
Includes
In-Line Fuse
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8000M345-FW-HV
Zoro #
G715627803
UPC #
197810016557
Country of Origin
China

Dimensions

Length
12 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5 5/8 in

Details

Bulb Beam Angle
360 Degrees
Lumens
73,300 lm
Dimmable
Yes
Includes
In-Line Fuse
Series
SuperFlex
Color Temperature
3000K, 4000K, 5000K
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Requires Separate Ballast or Requires Separate Driver
Rated Life
50,000 hr
Voltage
277 to 480V AC
Color Rendering Index
80
Watts
300 W, 360 W, 450 W
For Enclosed Fixtures
Yes
Item
HID Replacement LED Bulb
Standards
cULus
Bulb Housing
Metal/Polycarbonate
Bulb Base Type
Mogul Screw (EX39)
Bulb Style
Corncob
Maximum Operating Temperature
122 Degrees F
Lumen Selectable
Yes
Bulb Operating Position
Universal Burning
Color Selectable
Yes
Bulb UL Type
Type B
Bulb Start Type
Regulated Ballast
Light Technology
LED
Bulb Minimum Starting Temperature
-40 Degrees F
UL 1993 Environmental Rating
Damp Location
Fan Cooling
Active Cooling
Metal Halide Wattage Equivalency
1,000 W
High Pressure Sodium Wattage Equivalency
1,000 W
Shatter-Resistant
No

Description

HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 1,000 W, Lumens 73,300 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,000 W, Shatter-Resistant No, Voltage 277 to 480V AC, Watts 300 W, 360 W, 450 W, Length 12 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.