Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID Replacement LED Bulb, 73300 lm, 1000 W

  • Mfr # LED-8000M345-FW-MV

  • Zoro # G615627781


product price: $371.86
/ea
Free Shipping & Returns

Key Features

Includes
In-Line Fuse
Bulb Power Source
Requires Separate Ballast or Requires Separate Driver
Standards
cULus
Length
12 in
For Enclosed Fixtures
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8000M345-FW-MV
Zoro #
G615627781
UPC #
197810016540
Country of Origin
China

Dimensions

Length
12 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5 5/8 in

Details

Includes
In-Line Fuse
Bulb Power Source
Requires Separate Ballast or Requires Separate Driver
Item
HID Replacement LED Bulb
Standards
cULus
For Enclosed Fixtures
Yes
Voltage
208 to 347V AC
Color Rendering Index
80
Rated Life
50,000 hr
Dimmable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Series
SuperFlex
Color Temperature
3000K, 4000K, 5000K
Lumens
73,300 lm
Bulb Beam Angle
360 Degrees
Bulb Housing
Metal/Polycarbonate
Bulb Base Type
Mogul Screw (EX39)
Watts
300 W, 360 W, 450 W
Fan Cooling
Active Cooling
Bulb Start Type
Regulated Ballast
Lumen Selectable
Yes
UL 1993 Environmental Rating
Damp Location
Bulb UL Type
Type B
Bulb Minimum Starting Temperature
-40 Degrees F
Color Selectable
Yes
Bulb Style
Corncob
Maximum Operating Temperature
122 Degrees F
Light Technology
LED
Bulb Operating Position
Universal Burning
Metal Halide Wattage Equivalency
1,000 W
High Pressure Sodium Wattage Equivalency
1,000 W
Shatter-Resistant
No

Description

HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape Not Applicable, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 1,000 W, Lumens 73,300 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,000 W, Shatter-Resistant No, Voltage 208 to 347V AC, Watts 300 W, 360 W, 450 W, Length 12 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.