Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: Directional / 120 Degrees

  • Mfr # LED-7318-35A

  • Zoro # G5155661


product price: $15.49
/ea

Key Features

Voltage
120 to 277V
Watts
12W
Bulb Base Type
4 Pin (G24q/GX24q)
Bulb Shape
PL
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7318-35A
Zoro #
G5155661
UPC #
844006073510
Country of Origin
China

Details

Item
LED PL Lamp 12W 4 Pin G24Q/GX24Q 3500K
Voltage
120 to 277V
Watts
12W
Bulb Base Type
4 Pin (G24q/GX24q)
Bulb Shape
PL
Color Temperature
3500K
Dimmable
No
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
Directional / 120 Degrees
Wattage Equivalency
3800W HAL

Description

LED PL Lamp 12W 4 Pin G24Q/GX24Q 3500K, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.