Zoro Homepage

Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 3500K

  • Mfr # LED-7300-35K-G2

  • Zoro # G5662513


product price: $14.25
/ea

Key Features

Voltage
120 to 277V
Watts
5W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
PL
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7300-35K-G2
Zoro #
G5662513
UPC #
844006073602
Country of Origin
China

Details

Item
LED PL Lamp 5W 2 Pin GX23 Socket 3500K
Voltage
120 to 277V
Watts
5W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
PL
Color Temperature
3500K
Dimmable
No
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
Omnidirectional / 360 Degrees

Description

Magnetic Ballast & Line Voltage Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.