Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 4000K

  • Mfr # LED-7311-40K-G2

  • Zoro # G5662507


product price: $9.29
/ea

Key Features

Voltage
120 to 277V
Watts
7W
Bulb Base Type
2-Pin (G23-2)
Bulb Shape
PL
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-7311-40K-G2
Zoro #
G5662507
UPC #
844006073213
Country of Origin
China

Details

Item
LED PL Lamp 7W 2 Pin G23-2 Socket 4000K
Voltage
120 to 277V
Watts
7W
Bulb Base Type
2-Pin (G23-2)
Bulb Shape
PL
Color Temperature
2700K
Dimmable
No
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
Directional, 120 Degrees

Description

LED PL Lamp 7W 2 Pin G23-2 Socket 4000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.