Zoro Homepage
This item is Discontinued.
Light Efficient Design LED, 25 W, A23, Mogul Screw (EX39) LED-8018M50-G2

LED, 25 W, A23, Mogul Screw (EX39) (Discontinued)

  • Mfr # LED-8018M50-G2
  • Zoro # G7327197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8018M50-G2
Zoro #
G7327197
UPC #
844006036072
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 1/8 in
Overall Length
6 2/3 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Polycarbonate
Bulb Shape
A23
Dimmable
No
Light Distribution
Omnidirectional
Voltage
120 to 277V AC
Watts
25 W
Light Technology
LED
Lumens
3,575 lm
Bulb Beam Angle
360 Degrees
Color Rendering Index
80
Bulb Designation
LED-8018M40-G2
Item
Compact LED Bulb
Bulb Power Source
Direct Wired
Energy Star Compliant
No
Standards
Damp Locations, DLC Listed, FCC Compliant, RoHS Compliant, UL Listed
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Start Type
Instant
Rough Service
Yes
Shatter-Resistant
Yes
Color Tuning
No
High Output
Yes
Wattage Equivalency
150W MH/150W HPS
Trade Number
LED-8018M40-G2
For Enclosed Fixtures
Yes
Light Color
White
Bulb Finish
Frosted
Color Temperature
5000K
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Overall Bulb Base Type
Mogul Screw
For Use With
Damp Environments
Rated Life
50,000 hr
Overall Bulb Shape
A
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type B
Dimming Method
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Fan Cooling
Passive Cooling
Dimming Type
No Dimming
Incandescent Wattage Equivalency
150 W
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

LED,25 W,A23,Mogul Screw (EX39)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.